Motion
502.58X2X39FBK

WEARWELL INC
502.58X2X39FBK

Anti-Fatigue Mat - Dry, Solid Surface, Thickness: 0.6250 in, Width: 2 in, Length: 39 in, Color: Black
MI ITEM #04670170
MFR #502.58X2X39FBK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEARWELL INC
502.58X2X39FBK

Anti-Fatigue Mat - Dry, Solid Surface, Thickness: 0.6250 in, Width: 2 in, Length: 39 in, Color: Black
MI ITEM #04670170
MFR #502.58X2X39FBK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
502.58X2X39FBK REJUVENATOR RAMP FEMALE

Specifications

  • Thickness
    0.6250 in
  • Width
    2 in
  • Length
    39 in
  • Color
    Black
  • Dry or Wet Environment
    Dry
  • Drainage Holes Or Solid Surface
    Solid Surface
  • Surface Pattern
    Raised Squares
  • Material
    Polyurethane
  • Grit Coating
    No
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Traffic Type
    Heavy
  • Edging Type
    Beveled Edges
  • Standards Met
    ASTM D1056, ASTM D1171, ASTM D395, ASTM D395-98, ASTM D412, ASTM F1677, Federal Standard 191, MVSS 302

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text