Motion
502.58X3X3BK

WEARWELL INC
502.58X3X3BK

Anti-Fatigue Mat - Dry, Solid Surface, Thickness: 0.6250 in, Width: 3 ft, Length: 3 ft, Color: Black
Mi Item #04670171
MFR #502.58X3X3BK
Price$702.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEARWELL INC
502.58X3X3BK

Anti-Fatigue Mat - Dry, Solid Surface, Thickness: 0.6250 in, Width: 3 ft, Length: 3 ft, Color: Black
Mi Item #04670171
MFR #502.58X3X3BK

Mfr description
502.58X3X3BK REJUVENATOR SQUARED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$702.52/each

Specifications

Dimensions

  • Length
    3 ft
  • Thickness
    0.6250 in
  • Width
    3 ft

Details

  • Color
    Black
  • Drainage Holes Or Solid Surface
    Solid Surface
  • Dry or Wet Environment
    Dry
  • Edging Type
    Beveled Edges
  • Grit Coating
    No
  • Material
    Polyurethane
  • Resistance Features
    Abrasion Resistant, Chemical Resistant
  • Standards Met
    ASTM D1056, ASTM D1171, ASTM D395, ASTM D395-98, ASTM D412, ASTM F1677, Federal Standard 191, MVSS 302
  • Surface Pattern
    Raised Squares
  • Traffic Type
    Heavy
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)