Overview
Mfr description
04-008 3/4" COMBINATION WRENCH
- Hardened and tempered drop forged alloy steel
- Raised panel design for extra strength
- Nickel chrome-plated and fully polished
- Meets ANSI and federal specifications
- 12-pt grip, SAE style measurement
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data