Motion
66048
Taper Shank Drill Bit - 2660 Series, Carbide-Tipped Material, 3/4 in, 5-7/8 in Flute, 118 ° Point Angle, 9-3/4 in Overall Length
MI ITEM #04670241
MFR #66048
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 2660 Series, Carbide-Tipped Material, 3/4 in, 5-7/8 in Flute, 118 ° Point Angle, 9-3/4 in Overall Length
MI ITEM #04670241
MFR #66048

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66048 3/4" 2MT CARBIDE TIPPED DRILL

Specifications

  • Drill Bit Size
    3/4 in
  • Flute Length
    5-7/8 in
  • Material
    Carbide-Tipped
  • Finish Coating
    Uncoated
  • Taper Shank Size
    2MT
  • Point Angle
    118 °
  • Parabolic Flutes
    No
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    9-3/4 in
  • Series
    2660
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text