Motion
76034CLB123885

LENOX SAW BLADES
76034CLB123885

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 12 ft 9 in Long, 3/4 in Wide
MI ITEM #04670246
MFR #76034CLB123885
List Price$108.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
76034CLB123885

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 12 ft 9 in Long, 3/4 in Wide
MI ITEM #04670246
MFR #76034CLB123885

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$108.40/each for your price

Overview

Mfr description
76034 3/4" X 12'9" .035 10/14VP CLASSIC

Specifications

  • Cutting Material
    Cobalt Bi-Metal
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    10 to 14
  • Width
  • Thickness
  • Flexible Back
    Flexible Back
  • Back Material
    Alloy Steel
  • Material Grade
    M42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text