Motion
14GTR-1960-37

CONTINENTAL
14GTR-1960-37

14GTR-1960-37 FALCON PD BELT (20250568)
MI ITEM #04670390
MFR #14GTR-1960-37
Price$618.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
14GTR-1960-37

14GTR-1960-37 FALCON PD BELT (20250568)
MI ITEM #04670390
MFR #14GTR-1960-37

Mfr description
1960-G14M-37-S SYNCHROFORCE SUPREME
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$618.69/each

Specifications

Dimensions

  • Overall Width  
    37 mm
  • Pitch
    14 mm
  • Pitch Length
    1960 mm

Details

  • Belt Type
    14GTR
  • Color
    Black
  • Material
    HNBR
  • Number Of Teeth  
    140
  • Reinforcing Cord Material
    Aramid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)