Motion
14GTR-3136-90

CONTINENTAL
14GTR-3136-90

14GTR-3136-90 FALCON PD BELT (20250600)
Mi Item #04670391
MFR #14GTR-3136-90
Price$2,679.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
14GTR-3136-90

14GTR-3136-90 FALCON PD BELT (20250600)
Mi Item #04670391
MFR #14GTR-3136-90

Mfr description
3136-G14M-90-S SYNCHROFORCE SUPREME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,679.88/each

Specifications

Dimensions

  • Overall Width  
    90 mm
  • Pitch
    14 mm
  • Pitch Length
    3136 mm

Details

  • Belt Type
    14GTR
  • Color
    Black
  • Material
    HNBR
  • Number Of Teeth  
    224
  • Reinforcing Cord Material
    Aramid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)