Motion
100494
Oil Seal - Solid, 3.253 in Shaft Dia., 4.260 in OD, 0.635 in Overall Width, Fluoro- Elastomer Lip Material
MI ITEM #04670455
MFR #100494
Price$70.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 3.253 in Shaft Dia., 4.260 in OD, 0.635 in Overall Width, Fluoro- Elastomer Lip Material
MI ITEM #04670455
MFR #100494

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$70.78/each

Specifications

Dimensions

  • Outside Diameter
    4.260 in
  • Overall Width
    0.635 in
  • Shaft Diameter
    3.253 in

Details

  • Lip Material
    Fluoro- Elastomer
  • Manufacturer Upc Number
    053893468662
  • Material
    Fluoro-Elastomer
  • Seal Type
    08
  • Series
    100000
  • Solid / Split
    Solid

Overview

Mfr description
100494 OIL SEAL 3.253ID 4.260OD .635W
  • Excellent high temperature capabilities
  • Compatible with wide range of fluids
  • Very long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought