Motion
16020

NTN
16020

Radial/deep Groove Ball Bearing - Straight Bore, 100 mm ID, 150 mm OD, 16 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #04670456
MFR #16020
Price$421.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
16020

Radial/deep Groove Ball Bearing - Straight Bore, 100 mm ID, 150 mm OD, 16 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #04670456
MFR #16020

Mfr description
16020 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$421.41/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.6299 in, 16.000 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Class 0
  • Weight
    2.006 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    16020 BALL BEARING
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 16020 is a 100 mm bore radial/deep groove ball bearing with 150 mm OD, 16 mm width, straight design, open type.
  • Manufacturer Catalog Number
    16020
  • Manufacturer Upc Number
    4547359515817
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    5000 rpm
  • Maximum Operating RPM
    5000 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    8760 lbf
  • Radial Static Load Capacity
    8200 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Type
    Open
  • Series
    16000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359515817
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)