Motion
SPW2215-207FN1

NTN
SPW2215-207FN1

Pillow Block Roller Bearing Unit - 2-7/16 in Bore Dia., Ductile Iron Material, Heavy Duty
MI ITEM #04670488
MFR #SPW2215-207FN1
Price$1,303.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SPW2215-207FN1

Pillow Block Roller Bearing Unit - 2-7/16 in Bore Dia., Ductile Iron Material, Heavy Duty
MI ITEM #04670488
MFR #SPW2215-207FN1

Mfr description
SPW2215-207FN1 SEALED SPHERICAL UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,303.84/each

Specifications

Dimensions

  • Base To Bore Centerline
    80 mm
  • Base Width
    3.1496 in, 80.0 mm
  • Bolt Center To Center Length
    9.0551 in
  • Bolt Size
    M16
  • Bore Diameter  
    2-7/16 in
  • Overall Length  
    280 mm
  • Overall Width
    80 mm

Details

  • Adapter Sleeve Part Number
    HA2315M1
  • Bearing Number
    MX-W22215EALLKW33C3
  • Bore Type
    Round
  • Country of Origin
    JP
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    SP215FN1
  • Housing Material
    Ductile Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359659740
  • Max Rpm
    2000 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    55000 lbf
  • Radial Static Load Capacity
    56000 lbf
  • Replacement Bearing
    MX-W22215EALLKW33C3
  • Seal Material
    Nitrile Rubber
  • Type Of Bearing
    Spherical Roller Bearing
  • UPC_NO
    4547359659740

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)