Motion
ASFD201

NTN
ASFD201

Flange-Mount Ball Bearing Unit - 12 mm Bore, 3-Bolt Round Mount, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
MI ITEM #04670522
MFR #ASFD201
List Price$95.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ASFD201

Flange-Mount Ball Bearing Unit - 12 mm Bore, 3-Bolt Round Mount, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
MI ITEM #04670522
MFR #ASFD201

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$95.70/each for your price

Overview

Mfr description
ASFD201 BEARING UNIT ASSEMBLY

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Intermediate Duty
  • Bolt Center To Center Length
  • Overall Length
    3.1875 in
  • Bolt Circle Diameter
  • Bearing Number
    AS201
  • Locking Device
    Set Screw
  • Seal Type
    Contact Seal
  • Seal Material
    Nitrile Rubber
  • Housing Width
    0.5938 in
  • Lubrication Type
    Non-Relubricatable
  • Bore Type
    Straight
  • Overall Width
    0.9687 in
  • Harmonization Code
    8483.20.4040
  • Radial Dynamic Load Capacity
    2160 lbf
  • Closure Type
    Sealed
  • Radial Static Load Capacity
    1030 lbf
  • End Type
    Open
  • Operating Temperature Range
    -40 to 250 ºF
  • Replacement Bearing
    AS201
  • Cage Material
    Steel
  • Housing ID
    FD201
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    4547359019360
  • UPC_NO
    4547359019360
  • Weight
    3.1 lbs
  • Outside Diameter
    76 mm
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text