Motion
FCX11D1

NTN
FCX11D1

Flange-Mount Housing - Four-Bolt Piloted Flange, Solid Housing, Cast Iron, Uncoated
Mi Item #04670524
MFR #FCX11D1
Price$173.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
FCX11D1

Flange-Mount Housing - Four-Bolt Piloted Flange, Solid Housing, Cast Iron, Uncoated
Mi Item #04670524
MFR #FCX11D1

Mfr description
FCX11D1 BEARING UNIT HOUSING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.82/each

Specifications

Dimensions

  • Bolt Circle Diameter
    5.9844 in
  • Compatible Bore Diameter
    4.9375 in, 5.0000 in, 5.9375 in, 6.0000 in
  • Overall Depth
    2-19/32 in
  • Overall Length Diameter
    7.0938 in
  • Weight
    5.51 lbs

Details

  • Compatible Bearing Series Part Num
    UC212-204D1, UC212-205D1, UCX11-201D1, UCX11-202D1, UCX11-203D1, UCX11D1
  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    Four-bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    FC
  • UPC_NO
    4547359062519
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)