Motion
UCP315-300D1

NTN
UCP315-300D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3 in Bore, Cast Iron Material, Heavy Duty
MI ITEM #04670537
MFR #UCP315-300D1
Price$1,118.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCP315-300D1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3 in Bore, Cast Iron Material, Heavy Duty
MI ITEM #04670537
MFR #UCP315-300D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,118.55/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.9375 in
  • Base Width
    3.9375 in, 100.0 mm
  • Bolt Center To Center Length
    11.4062 in
  • Bore Diameter
    3 in
  • Overall Length
    380 mm
  • Overall Width
    100 mm
  • Weight
    30.86 lbs

Details

  • Bearing Number
    UC315-300D1
  • Bore Type
    Round
  • Country of Origin
    JP
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    Solid
  • Housing ID
    P315D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359503623
  • Max Rpm
    1900 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    25400 lbf
  • Radial Static Load Capacity
    17300 lbf
  • Replacement Bearing
    UC315-300D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359503623

Overview

Mfr description
UCP315-300D1 BEARING UNIT ASSEMBLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought