Motion
UKFL207D1

NTN
UKFL207D1

Flange-Mount Ball Bearing Unit - 30 mm Bore, 2-Bolt Flange, Adapter Mount Locking, Cast Iron Housing Material
Mi Item #04670547
MFR #UKFL207D1
Price$204.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UKFL207D1

Flange-Mount Ball Bearing Unit - 30 mm Bore, 2-Bolt Flange, Adapter Mount Locking, Cast Iron Housing Material
Mi Item #04670547
MFR #UKFL207D1

Mfr description
UKFL207D1 BEARING UNIT ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.32/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.1250 in
  • Bore Diameter  
    30 mm
  • Overall Length Diameter  
    3.5313 in
  • Weight
    2.31 lbs

Details

  • Bore Type
    Straight
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Manufacturer Upc Number
    4547359002171
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359002171
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)