Motion
HE2309X

NTN
HE2309X

Adapter Sleeve - 1.5000 in Bore Dia., 1.5350 in Overall Length
Mi Item #04670551
MFR #HE2309X
Price$125.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HE2309X

Adapter Sleeve - 1.5000 in Bore Dia., 1.5350 in Overall Length
Mi Item #04670551
MFR #HE2309X

Mfr description
HE2309X ADAPTOR
  • Adapter
  • Sleeve with Lockwasher
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.23/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Outside Diameter
    65 mm
  • Overall Length  
    50 mm
  • Weight
    0.72 lbs

Details

  • Compatible Bearing Number
    U209D1
  • Country of Origin
    JP
  • Harmonization Code
    8482.99.6510
  • Lock Nut Number
    AN09
  • Lock Washer Number
    AW09X
  • Manufacturer Upc Number
    4547359069464
  • Material
    Steel
  • Material / Coating
    Steel
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Product Type
    Adapter Sleeves
  • Series
    HE23
  • UPC_NO
    4547359069464
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)