Motion
AN26A

NTN
AN26A

Bearing Lock Nut - 5.1060-12 Thread Size, 6.4961 in OD, 5.8661 in Face Dia., 0.8268 in Width, Steel
MI ITEM #04670555
MFR #AN26A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AN26A

Bearing Lock Nut - 5.1060-12 Thread Size, 6.4961 in OD, 5.8661 in Face Dia., 0.8268 in Width, Steel
MI ITEM #04670555
MFR #AN26A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter  
    5.8661 in
  • Outside Diameter  
    6.4961 in
  • Overall Width
    0.8268 in
  • Thread Size  
    5.1060-12
  • Weight
    3.44 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    AW26
  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    AN

Overview

Mfr description
AN26A NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought