Motion
7214 BEGAF

SKF
7214 BEGAF

Angular Contact Bearing - 70 mm Bore, 125 mm OD, 24 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, Not applicable
Mi Item #04670590
MFR #7214 BEGAF
Price$972.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7214 BEGAF

Angular Contact Bearing - 70 mm Bore, 125 mm OD, 24 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, Not applicable
Mi Item #04670590
MFR #7214 BEGAF

Mfr description
7214 BEGAF SINGLE ROW ANGULAR CONTACT BA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$972.30/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    125 mm
  • Overall Width  
    24 mm
  • Weight
    2.59 lbs, 1.17 kg

Details

  • Ball Retainer Material
    Machined Steel
  • Ball Screw Application
    No
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Internal Clearance
    Not applicable
  • Max Rpm
    6300 rpm
  • Maximum Operating RPM
    6300 rpm
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    67.6 kN, 15197 lbf
  • Radial Static Load Capacity
    56 kN, 12589 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)