Motion
7310 BEGAF

SKF
7310 BEGAF

Angular Contact Bearing - 50 mm Bore, 110 mm OD, 27 mm Width, Open, 40 ° Contact Angle
MI ITEM #04670592
MFR #7310 BEGAF
List Price$1,422.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7310 BEGAF

Angular Contact Bearing - 50 mm Bore, 110 mm OD, 27 mm Width, Open, 40 ° Contact Angle
MI ITEM #04670592
MFR #7310 BEGAF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,422.54/each for your price

Overview

Mfr description
7310 BEGAF SINGLE ROW ANGULAR CONTACT BA

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Single
  • Contact Angle
    40 °
  • Bearing Material
    Steel
  • Internal Clearance
    Light preload
  • Radial Dynamic Load Capacity
    68.9 kN
  • Radial Static Load Capacity
    47.5 kN
  • Cage Material
    Bearing steel
  • Inner Ring Width
    27 mm
  • Element Material
    Bearing steel
  • Max Rpm
    7500 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    Not Rated
  • Fillet Radius
    2 mm
  • Series
    73
  • Weight
    2.63 lbs
  • Manufacturer Upc Number
    7316577089366
  • UPC_NO
    7316577089366
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    7310 BEGAF SINGLE ROW ANGULAR CONTACT BA
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text