Motion
3312 ANR

SKF
3312 ANR

Double Row Angular Contact Bearing - 60 mm Bore, 130 mm OD, 54 mm Width, Open, 30 ° Contact Angle, C0
Mi Item #04670597
MFR #3312 ANR
Price$779.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3312 ANR

Double Row Angular Contact Bearing - 60 mm Bore, 130 mm OD, 54 mm Width, Open, 30 ° Contact Angle, C0
Mi Item #04670597
MFR #3312 ANR

Mfr description
3312 ANR DOUBLE ROW ANGULAR CONTACT BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$779.74/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    30 °
  • Fillet Radius
    2 mm
  • Inner Ring Width
    54 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    54 mm
  • Precision Rating
    Not Rated
  • Weight
    6.36 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Metal
  • Closure Type
    Open
  • Description
    3312 ANR DOUBLE ROW ANGULAR CONTACT BALL
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    7316573935971
  • Max Rpm
    5000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    127 kN
  • Radial Static Load Capacity
    95 kN
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    33
  • Snap Ring
    Snap ring fitted
  • Snap Ring Included
    With Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316573935971
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)