Motion
6003-2RSH

SKF
6003-2RSH

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 35 mm OD, 10 mm Width, Double Sealed, Without Snap Ring
MI ITEM #04670604
MFR #6003-2RSH
Price$56.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6003-2RSH

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 35 mm OD, 10 mm Width, Double Sealed, Without Snap Ring
MI ITEM #04670604
MFR #6003-2RSH

Mfr description
6003-2RSH SMALL DEEP GROOVE BALL BRG SIZ
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.32/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    10 mm
  • Precision Rating
    Not Rated
  • Weight
    0.09 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    6003-2RSH SMALL DEEP GROOVE BALL BRG SIZ
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 6003-2RSH Radial/Deep Groove Ball Bearing features 17 mm bore diameter, straight bore, double sealed closure, 35 mm outside diameter, and 10 mm width.
  • Manufacturer Catalog Number
    6003-2RSH
  • Max Rpm
    13000 rpm
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6.37 kN
  • Radial Static Load Capacity
    3.25 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571815268

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)