Motion
6218 M/C4

SKF
6218 M/C4

Radial/deep Groove Ball Bearing - Straight Bore, 90 mm ID, 160 mm OD, 30 mm Width, Open, Without Snap Ring, C4 Internal Clearance
Mi Item #04670617
MFR #6218 M/C4
Price$1,064.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6218 M/C4

Radial/deep Groove Ball Bearing - Straight Bore, 90 mm ID, 160 mm OD, 30 mm Width, Open, Without Snap Ring, C4 Internal Clearance
Mi Item #04670617
MFR #6218 M/C4

Mfr description
6218 M/C4 MEDIUM DEEP GROOVE BALL BRG SI
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,064.41/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Inner Ring Width
    30 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    30 mm
  • Precision Rating
    ABEC 1
  • Weight
    5.9 lbs

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Description
    6218 M/C4 MEDIUM DEEP GROOVE BALL BRG SI
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C4
  • Long Description
    The 6218 M/C4 Radial/Deep Groove Ball Bearing features 90 mm bore diameter, straight bore, open closure, 160 mm outside diameter, and 30 mm width.
  • Manufacturer Catalog Number
    6218 M/C4
  • Max Rpm
    5300 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    22706 lbf
  • Radial Static Load Capacity
    16523 lbf
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Type
    Open
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316574133635
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)