Motion
6307-2ZNR/GJN

SKF
6307-2ZNR/GJN

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 21 mm Width, Double Shielded, With Snap Ring
Mi Item #04670624
MFR #6307-2ZNR/GJN
Price$147.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6307-2ZNR/GJN

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 21 mm Width, Double Shielded, With Snap Ring
Mi Item #04670624
MFR #6307-2ZNR/GJN

Mfr description
6307-2ZNR/GJN MEDIUM DEEP GROOVE BALL BR
  • Single Row Deep Groove Ball Bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.28/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    21 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    21 mm
  • Precision Rating
    ABEC 3

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Shielded
  • Description
    6307-2ZNR/GJN MEDIUM DEEP GROOVE BALL BR
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 6307-2ZNR/GJN is a radial deep groove ball bearing with a 35 mm bore, straight bore, double shielded, 80 mm outside diameter, and 21 mm width, ideal for durability.
  • Manufacturer Catalog Number
    6307-2ZNR/GJN
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    7891 lbf
  • Radial Static Load Capacity
    4271 lbf
  • Seal Material
    Tinplate
  • Seal Type
    Non-Contact Seal
  • Series
    63
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    7316571555324
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)