Motion
6320/C3

SKF
6320/C3

Radial/deep Groove Ball Bearing - Straight Bore, 100 mm ID, 215 mm OD, 47 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #04670628
MFR #6320/C3
Price$1,054.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6320/C3

Radial/deep Groove Ball Bearing - Straight Bore, 100 mm ID, 215 mm OD, 47 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #04670628
MFR #6320/C3

Mfr description
6320/C3 MED. DEEP GROOVE BALL BRG SIZE G
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,054.24/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    47 mm
  • Precision Rating
    Not Rated
  • Weight
    15.67 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    6320/C3 MED. DEEP GROOVE BALL BRG SIZE G
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6320/C3 is a radial deep groove ball bearing with a 100mm straight bore, open design, and 215mm OD, perfect for large equipment.
  • Manufacturer Catalog Number
    6320/C3
  • Max Rpm
    4300 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    174 kN
  • Radial Static Load Capacity
    140 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571367996

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)