Motion
NKI 85/26

SKF
NKI 85/26

Needle Roller Bearing - 85 mm Bore, 115 mm OD, 26 mm Width, Open
Mi Item #04670635
MFR #NKI 85/26
Price$530.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NKI 85/26

Needle Roller Bearing - 85 mm Bore, 115 mm OD, 26 mm Width, Open
Mi Item #04670635
MFR #NKI 85/26

Mfr description
NKI 85/26 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$530.61/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    115 mm
  • Overall Width  
    26 mm
  • Precision Rating
    Not Rated
  • Weight
    1.72 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NKI 85/26 Needle Roller Bearing features a 85 mm bore diameter, 115 mm outside diameter, 26 mm overall width, open closure type, and a weight of 1.72 lbs, making it ideal for heavy-duty machinery.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Upc Number
    7316577712004
  • Max Rpm
    4800 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    73.7 kN
  • Radial Static Load Capacity
    146 kN
  • Series
    NKI
  • UPC_NO
    7316577712004
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)