Motion
SNL 517

SKF
SNL 517

Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #04670636
MFR #SNL 517
Price$755.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNL 517

Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #04670636
MFR #SNL 517

Mfr description
SNL 517 CAST PILLOW BLOCK HOUSING ONLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$755.80/each

Specifications

Dimensions

  • Base To Bore Centerline  
    95 mm
  • Base Width
    3-5/8 in
  • Bolt Center To Center Length
    10.2500 in
  • Compatible Bore Diameter
    2.9375 in, 3.0000 in, 70 mm, 75 mm
  • Overall Height  
    7.2500 in
  • Overall Length  
    12.6250 in
  • Overall Width  
    4.9375 in
  • Weight
    22.21 lbs

Details

  • Compatible Bearing Series Part Num
    1217 K, 2217 K, 22217 EK, C2217 K
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    SNL
  • Standards Met
    ISO/DIS 185 Grade 200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)