Motion
TSN 515 CEB

SKF
TSN 515 CEB

2.5000 in Bore, Felt with Aluminium, Nitrile Rubber Material, Compatible Bore: 2.5000 in , 3.6610 in, 93 mm OD, 0.3937 in, 10 mm Overall Width
Mi Item #04670637
MFR #TSN 515 CEB
Price$686.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 515 CEB

2.5000 in Bore, Felt with Aluminium, Nitrile Rubber Material, Compatible Bore: 2.5000 in , 3.6610 in, 93 mm OD, 0.3937 in, 10 mm Overall Width
Mi Item #04670637
MFR #TSN 515 CEB

Mfr description
TSN 515 CEB PILLOW BLOCK SEAL SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$686.45/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Compatible Bore Diameter
    2.5000 in
  • Outside Diameter
    3.6610 in, 93 mm
  • Overall Width
    0.3937 in, 10 mm
  • Width
    0.3937 in, 10 mm

Details

  • Material
    Felt with Aluminium, Nitrile Rubber
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)