Motion
AOH 24196

SKF
AOH 24196

Adapter Sleeve - 460 mm Bore Dia., Tr 500x5 Thread Size
MI ITEM #04670639
MFR #AOH 24196
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AOH 24196

Adapter Sleeve - 460 mm Bore Dia., Tr 500x5 Thread Size
MI ITEM #04670639
MFR #AOH 24196

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AOH 24196 WITHDRAWAL SLEEVE

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    460 mm
  • Thread Size
  • Taper
    1:30
  • Series
    AOH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text