Motion
HE 2309

SKF
HE 2309

Adapter Sleeve - 1.5000 in Bore Dia., M45x1.5 Thread Size
Mi Item #04670640
MFR #HE 2309
Price$109.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HE 2309

Adapter Sleeve - 1.5000 in Bore Dia., M45x1.5 Thread Size
Mi Item #04670640
MFR #HE 2309

Mfr description
HE 2309 ADAPTER SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.13/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Thread Size  
    M45x1.5

Details

  • Product Type
    Adapter Sleeves
  • Series
    HE
  • Taper
    1:12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)