1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
Z 005 F
25 mm Bore, Compatible Bore: 25 mm , 47 mm OD, 5 mm Overall Width
Mi Item #
04670641
MFR #
Z 005 F
Price
$28.69
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
SKF Z 005 F
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
Z 005 F
25 mm Bore, Compatible Bore: 25 mm , 47 mm OD, 5 mm Overall Width
Mi Item #
04670641
MFR #
Z 005 F
Mfr description
Z 005 F SEALS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$28
.69
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
25 mm
Compatible Bore Diameter
25 mm
Outside Diameter
47 mm
Overall Width
5 mm
Width
0.1969 in, 5 mm
Details
Product Type
Bearing Seals
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items