1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
Z 006 F
1.1811 in Bore, 55 mm OD, 5 mm Overall Width
MI ITEM #
04670642
MFR #
Z 006 F
Price
$9.19
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
SKF Z 006 F
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
Z 006 F
1.1811 in Bore, 55 mm OD, 5 mm Overall Width
MI ITEM #
04670642
MFR #
Z 006 F
Mfr description
Z 006 F SEALS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$9
.19
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
1.1811 in
Outside Diameter
55 mm
Overall Width
5 mm
Width
0.1969 in, 5 mm
Details
Product Type
Bearing Seals
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items