Motion
8V4455

TB WOODS
8V4455

Narrow Sheave, 8V Belt Section, 44.5 O.D. in., 5 Grooves, Cast Iron Material
MI ITEM #04670653
MFR #8V4455
Price$11,158.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
8V4455

Narrow Sheave, 8V Belt Section, 44.5 O.D. in., 5 Grooves, Cast Iron Material
MI ITEM #04670653
MFR #8V4455

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,158.83/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    2-15/16 to 5-15/16 in
  • Face Width  
    6.0000 in
  • Length Through Bore  
    8.1250 in
  • Outside Diameter  
    44.5000 in
  • Pitch Diameter
    44.5 in

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    N
  • Manufacturer Upc Number
    698672071994
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    698672071994

Overview

Mfr description
8V44.5X5-N ULTRA-V SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought