Motion
902B
Bushing Bore V-belt Pulley - B Belt Section, 2 Groove, Bushing Required Bore Size, 9.0000 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
Mi Item #04670654
MFR #902B
Price$267.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-belt Pulley - B Belt Section, 2 Groove, Bushing Required Bore Size, 9.0000 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
Mi Item #04670654
MFR #902B

Mfr description
902B 9.0X2B-SK CONVENTIONAL SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$267.96/each

Specifications

Dimensions

  • Belt Section Size
    B
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    9.0000 in
  • Weight
    16.3 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672120456
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)