Motion
SHM30MM

TB WOODS
SHM30MM

Quick Disconnect Bushing - SHM Bushing, 30 mm Bore, 2.6875 in Flg OD, 1.2500 in LTB, Steel Material
MI ITEM #04670655
MFR #SHM30MM
Your Price$100.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
SHM30MM

Quick Disconnect Bushing - SHM Bushing, 30 mm Bore, 2.6875 in Flg OD, 1.2500 in LTB, Steel Material
MI ITEM #04670655
MFR #SHM30MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$100.23/each(List $115.27)

Overview

Mfr description
SHM30MM SHMX30MM SURE-GRIP MALLEABLE QD

Specifications

  • Bushing Size
    SHM
  • Bore Type
    Finished w/ Keyway
  • Keyway Size
    8 x 7 mm
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Steel
  • Torque Capacity
    395 N-m
  • Barrel Diameter
    47.5 mm
  • Barrel Length
    22.2 mm
  • Bolt Circle Diameter
    57.2 mm
  • Screw Thread Size
    M6x1.0
  • Screw Length
    35 mm
  • Manufacturer Upc Number
    698672007375
  • UPC_NO
    698672007375
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought