Motion
CRSBE-52
Cylindrical Yoke Roller - 1.7500 in Roller Diameter, 1.2500 in Roller Width, Sealed
Mi Item #04670656
MFR #CRSBE-52
Price$459.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Yoke Roller - 1.7500 in Roller Diameter, 1.2500 in Roller Width, Sealed
Mi Item #04670656
MFR #CRSBE-52

Mfr description
CRSBE-52 CAM FOLLOWERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$459.83/each

Specifications

Dimensions

  • Roller Diameter  
    1-3/4 in
  • Roller Width  
    1.2500 in
  • Weight
    5.31 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Oxide
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    990 rpm
  • Operating Temperature Range
    -25 to +225 °F
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    18000 lbf
  • Radial Static Load Capacity
    40200 lbf
  • Roller Shape
    Flat
  • Standards Met
    ANSI/ABMA Std. 18.2
  • UPC_NO
    605790203237
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)