Motion
89174
Tera-Prene Knee Support, Closed or Open Knee: Open, Size: X-Large
MI ITEM #04670754
MFR #89174
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tera-Prene Knee Support, Closed or Open Knee: Open, Size: X-Large
MI ITEM #04670754
MFR #89174

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
89174 TERAPRENE KNEE SLIP-ON XLGE

Specifications

  • Type
    Knee Support
  • Closed Or Open Knee
    Open
  • Size
    X-Large
  • Product Line
    Tera-Prene
  • Length
    12-1/2 in
  • Color
    Black
  • Material
    Neoprene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text