Motion
18609
Hex Key - 4.5 mm Hex Size, Short L Shape, 4.34 in Blade Length, Alloy Steel
MI ITEM #04670802
MFR #18609
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 4.5 mm Hex Size, Short L Shape, 4.34 in Blade Length, Alloy Steel
MI ITEM #04670802
MFR #18609

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
18609 4.5MM BALL HEX-L KEY

Specifications

  • Hex Size
  • Key Shape
    Short L
  • Drive Style
    Hex
  • Blade Length
    4.34 in
  • Material
    Alloy Steel
  • Finish Coating
    Black
  • Non Sparking
    Not Non-Sparking
  • Corrosion Resistant
    Corrosion-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text