Motion
18614
Hex Key - 7 mm Hex Size, Short L Shape, 6.2 in Blade Length, Alloy Steel
MI ITEM #04670806
MFR #18614
Price$9.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 7 mm Hex Size, Short L Shape, 6.2 in Blade Length, Alloy Steel
MI ITEM #04670806
MFR #18614

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.30/each

Specifications

Dimensions

  • Blade Length
    6.2 in
  • Hex Size  
    7 mm

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • Finish Coating
    Black
  • Key Shape
    Short L
  • Material
    Alloy Steel
  • Non Sparking
    Not Non-Sparking

Overview

Mfr description
18614 7MM BALL HEX-L KEY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought