Motion
08907
EZ BREAK CPR 16 OZ
MI ITEM #04671081
MFR #08907
Your Price$36.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EZ BREAK CPR 16 OZ
MI ITEM #04671081
MFR #08907

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$36.65/each(List $42.85)

Overview

Mfr description
008907 EZ BREAK COPPER 16 OZ
  • Copper working temperature: to 1800°F (982°C)
  • Lubricates and protects nuts and bolts, making disassembly easy, even after years of service
  • Resists galling, rust and corrosion so your metal parts won't "freeze up

Specifications

  • Type
    Extreme Pressure
  • Container Size
    1 lb
  • Certification
    USDA
  • Composition
    Aluminum, Copper
  • Color
    Copper
  • Temperature Range
    Maximum of +1800 °F
  • Nuclear Grade
    Not Nuclear Grade
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.1200
  • Features & Benefits
    • Copper working temperature: to 1800°F (982°C)• Lubricates and protects nuts and bolts, making disassembly easy, even after years of service• Resists galling, rust and corrosion so your metal parts won't "freeze up
  • Weight
    1.12 lbs
  • Width
    3.25 in
  • Length
    3.25 in
  • Height
    5.75 in
  • Harmonization Code
    3214100010
  • Finish
    Copper
  • Case Pack Width
    12.75 in
  • Case Pack Length
    10 in
  • Case Pack Height
    12.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought