Motion
KGXO16-PP
Linear Guide Round Shaft Pillow Block - KGXO Series, Ball Bearing, 1.0000 in Shaft Diameter
Mi Item #04671178
MFR #KGXO16-PP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - KGXO Series, Ball Bearing, 1.0000 in Shaft Diameter
Mi Item #04671178
MFR #KGXO16-PP

Mfr description
KGXO16-PP-CL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Width
    2.6250 in
  • Shaft Diameter
    1.0000 in

Details

  • Data Source URL
  • Finish Coating
    Uncoated
  • Housing Type
    Ball Bearing
  • Manufacturer Catalog
  • Operating Temperature Range
    -4 to +176 °F
  • Series
    KGXO
  • UPC_NO
    035373372560
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)