Motion
OH 3144 H

SKF
OH 3144 H

Adapter Sleeve - 200 mm Bore Dia., 161 mm Overall Length, Tr 220x4 Thread Size, Steel Material
Mi Item #04671201
MFR #OH 3144 H
Price$7,569.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
OH 3144 H

Adapter Sleeve - 200 mm Bore Dia., 161 mm Overall Length, Tr 220x4 Thread Size, Steel Material
Mi Item #04671201
MFR #OH 3144 H

Mfr description
OH 3144 H SNNL ADAPTR SLEEVES, COMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,569.54/each

Specifications

Dimensions

  • Bore Diameter
    200 mm
  • Lock Nut Outside Diameter
    11.0236 in
  • Overall Length  
    161 mm
  • Overall Width
    6.3386 in
  • Thread Size  
    Tr 220x4
  • Weight
    30.87 lbs

Details

  • Country of Origin
    US
  • Hydraulic Nut Number
    HMV 44E
  • Lock Nut Number
    HM44T
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570646566
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    OH
  • Taper
    1:12
  • UPC_NO
    7316570646566
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)