Motion
PCM 120125100 E

SKF
PCM 120125100 E

Die & Mold Plain-Bearing - 120 mm Bore, 125 mm OD, 100 mm Length, PTFE Material
MI ITEM #04671459
MFR #PCM 120125100 E
List Price$474.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PCM 120125100 E

Die & Mold Plain-Bearing - 120 mm Bore, 125 mm OD, 100 mm Length, PTFE Material
MI ITEM #04671459
MFR #PCM 120125100 E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$474.20/each for your price

Overview

Mfr description
PCM 120125100 E

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    PTFE
  • Inside Diameter
    120 mm
  • Overall Length
    100 mm
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Weight
    1.84 lbs
  • UPC_NO
    7316572199688
  • Outside Diameter
    125 mm
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought