Motion
496B
Wall Switch Lockout, Red, 5/16 In. Dia.
Mi Item #04671528
MFR #496B
Price$21.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wall Switch Lockout, Red, 5/16 In. Dia.
Mi Item #04671528
MFR #496B

Mfr description
496B UNIVERSAL WALL SWITCH LOCKOUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.76/each

Specifications

Details

  • Color
    Red
  • Electrical Equipment Type
    Switch
  • Material
    Polycarbonate
  • Max Number Of Padlocks
    1
  • Message
    Locked Out Do Not Remove
  • Switch Lockout Type
    Universal Wall Switch
  • UPC_NO
    71649225550
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)