Motion
00218ET3WAL100L

WEG ELECTRIC CORP
00218ET3WAL100L

IEC Frame AC Motor - 2.20 kW, 1800 rpm, 3 ph, 220/240/380/415//460 V, 100L Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Foot Mount, Continuous Duty
MI ITEM #04671534
MFR #00218ET3WAL100L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00218ET3WAL100L

IEC Frame AC Motor - 2.20 kW, 1800 rpm, 3 ph, 220/240/380/415//460 V, 100L Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Foot Mount, Continuous Duty
MI ITEM #04671534
MFR #00218ET3WAL100L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00218ET3WAL100L

Specifications

  • Motor Phase
    3 ph
  • kW
    2.20 kW
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    220/240/380/415//460 V
  • Frame Size
    100L
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Duty Condition Type
    Continuous Duty
  • Full Load Current
    45.00 A
  • Full Load Efficiency
    87.50 %
  • Volts @ Frequency
    220 V @ 50 Hz; 240 V @ 50 Hz; 380 V @ 50 Hz; 415 V @ 50 Hz; 460 V @ 60
  • Shaft Diameter
    28 mm
  • Overall Length C Dimension
    14.80 in
  • Service Factor
    1.25
  • Frame Material
    Aluminum
  • Insulation Class
    F
  • IP Rating
    55
  • Standards Met
    UL, CSA, CE
  • Harmonization Code
    8501.52.4000
  • Weight
    64 lbs
  • Applications
    WYE/Delta Start Motor
  • Manufacturer Catalog
  • Mounting Type
    Foot
  • Product Type
    IEC Frame Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text