Motion
12129635R
Toothed Band Saw Blade - Bi-Metal Material, 6 in Long, 3/4 in Wide
Mi Item #04671538
MFR #12129635R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Band Saw Blade - Bi-Metal Material, 6 in Long, 3/4 in Wide
Mi Item #04671538
MFR #12129635R

Mfr description
12129635R
  • T2™ technology's patented tooth design delivers longer blade life and enables faster cutting in the widest array of cutting applications
  • Optimized for specific applications
  • Shatter-resistant, bi-metal design provides the flexibility and durability single-metal blades can not
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    6 in
  • Length  
    6 in
  • Teeth Per Inch
    2021-10-14
  • Thickness  
    0.035 in
  • Width  
    3/4 in

Details

  • Back Material
    Alloy Steel
  • Blade Material
    Bi-Metal
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Rigid for Straight Cuts
  • Cutting Material
    Bi-Metal
  • For Use On
    Ferrous Metals
  • Tpi
    10 to 14
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)