Motion
21519814R
Toothed Band Saw Blade - Bi-Metal Material, 8 in Length, 3/4 in Width, 0.035 in Thick, 14 TPI
Mi Item #04671542
MFR #21519814R
Price$5.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Band Saw Blade - Bi-Metal Material, 8 in Length, 3/4 in Width, 0.035 in Thick, 14 TPI
Mi Item #04671542
MFR #21519814R

Mfr description
21519814R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.77/each

Specifications

Dimensions

  • Blade Length
    8 in
  • Length  
    8 in
  • Teeth Per Inch
    14
  • Thickness  
    0.035 in
  • Width  
    3/4 in

Details

  • Back Material
    Alloy Steel
  • Blade Material
    Bi-Metal
  • Constant Or Variable Pitch
    Constant
  • Cutting Edge Type
    Rigid for Straight Cuts
  • Cutting Material
    Bi-Metal
  • For Use On
    Ferrous Metals
  • Tpi
    14
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)