Motion
22222-E1A-MA-T41A-R70-90

FAG (SCHAEFFLER)
22222-E1A-MA-T41A-R70-90

Spherical Roller Bearing - 110 mm ID, 200 mm OD, 53 mm Width, Straight Bore, Open, C0
MI ITEM #04671558
MFR #22222-E1A-MA-T41A-R70-90
Your Price$1,218.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
22222-E1A-MA-T41A-R70-90

Spherical Roller Bearing - 110 mm ID, 200 mm OD, 53 mm Width, Straight Bore, Open, C0
MI ITEM #04671558
MFR #22222-E1A-MA-T41A-R70-90

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1,218.64/each(List $1,478.94)

Overview

Mfr description
22222-E1A-XL-MA-T41A-R70-90

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Roller Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    4000 rpm
  • Operating Temperature Range
    -30 of +200 °C
  • Cage Material
    Brass Cage
  • Bearing Material
    Steel
  • Precision Rating
    Not Rated
  • Application
    Vibratory Applications
  • Finish Coating
    Uncoated
  • Fillet Radius
    2.10 mm
  • Series
    222
  • UPC_NO
    4026677858436
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text