Motion
6326M.C3.J20AA

FAG (SCHAEFFLER)
6326M.C3.J20AA

Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 280 mm OD, 58 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #04671570
MFR #6326M.C3.J20AA
List Price$6,826.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
6326M.C3.J20AA

Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 280 mm OD, 58 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #04671570
MFR #6326M.C3.J20AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,826.39/each for your price

Overview

Mfr description
6326-M-J20AA-C3 CERAMIC DEEP GROOVE BALL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    Maximum of +200 °C
  • Precision Rating
    Not Rated
  • Seal Type
    Open
  • Finish Coating
    Ceramic
  • Bearing Material
    Ceramic
  • Cage Material
    Brass
  • Fillet Radius
    3 mm
  • Max Rpm
    4150 rpm
  • Standards Met
    DIN 625-1
  • Series
    63
  • Technical Data Sheet
  • Radial Dynamic Load Capacity
    244000 N
  • Radial Static Load Capacity
    214000 N
  • Manufacturer Catalog Number
    6326M.C3.J20AA
  • Additional Details
    High insulation protection: Bearings with oxide ceramic coating are dentified by the suffix (J20). The oxide ceramic layer is very hard, resistant to wear and has good thermal conductivity. The insulation J20AA is applied to the outer ring and is twice as thick as the J20AB coating. It therefore gives additional security even at higher frequency current.
  • UPC_NO
    4026677998286
  • Description
    6326-M-J20AA-C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial & Deep Groove Ball Bearing has 130 mm bore diameter, open closure, 280 mm outside diameter, and 58 mm overall width for heavy radial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text