Motion
23324-AS-MA-T41A-R60-80

FAG (SCHAEFFLER)
23324-AS-MA-T41A-R60-80

Spherical Roller Bearing - 120 mm ID, 260 mm OD, 106 mm Width, Tapered 1:12 Bore, Open
MI ITEM #04671580
MFR #23324-AS-MA-T41A-R60-80
Price$5,390.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23324-AS-MA-T41A-R60-80

Spherical Roller Bearing - 120 mm ID, 260 mm OD, 106 mm Width, Tapered 1:12 Bore, Open
MI ITEM #04671580
MFR #23324-AS-MA-T41A-R60-80

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5,390.45/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter  
    260 mm
  • Overall Width  
    106 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    233

Overview

Mfr description
23324-AS-MA-T41A-R60-80

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought