Motion
6314.C3.J20AA

FAG (SCHAEFFLER)
6314.C3.J20AA

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #04671621
MFR #6314.C3.J20AA
Price$1,279.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
6314.C3.J20AA

Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 150 mm OD, 35 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #04671621
MFR #6314.C3.J20AA

Mfr description
6314-J20AA-C3 CERAMIC DEEP GROOVE BALL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,279.21/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    35 mm
  • Precision Rating
    Not Rated

Details

  • Additional Details
    High insulation protection: Bearings with oxide ceramic coating are dentified by the suffix (J20). The oxide ceramic layer is very hard, resistant to wear and has good thermal conductivity. The insulation J20AA is applied to the outer ring and is twice as thick as the J20AB coating. It therefore gives additional security even at higher frequency current.
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    6314-J20AA-C3
  • Finish Coating
    Ceramic
  • Internal Clearance
    C3
  • Long Description
    Radial/Deep Groove Ball Bearing features 70 mm bore, open type, 150 mm outside diameter, and 35 mm width for radial & deep groove use.
  • Manufacturer Catalog Number
    6314.C3.J20AA
  • Max Rpm
    6100 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    111000 N
  • Radial Static Load Capacity
    68000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • Technical Data Sheet
  • UPC_NO
    4012802485455
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)