Motion
GAC 70 F

SKF
GAC 70 F

Angular Contact Spherical Plain Bearing - 70 mm Bore, 110 mm OD, 25 mm Inner Ring Width, Open
Mi Item #04672217
MFR #GAC 70 F
Price$1,104.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GAC 70 F

Angular Contact Spherical Plain Bearing - 70 mm Bore, 110 mm OD, 25 mm Inner Ring Width, Open
Mi Item #04672217
MFR #GAC 70 F

Mfr description
GAC 70 F BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,104.39/each

Specifications

Dimensions

  • Ball Diameter
    4.0160 in, 102 mm
  • Bore Diameter  
    70 mm
  • Inner Ring Width  
    25 mm
  • Misalignment Angle  
    2.5 °
  • Outer Ring Width
    23 mm
  • Outside Diameter  
    110 mm
  • Overall Width
    25 mm
  • Weight
    2.3 lbs

Details

  • Additional Details
    Maintenance-Free
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Inner Ring Material
    Steel
  • Liner Material
    PTFE FRP
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Catalog Number
    GAC 70 F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577106681
  • Operating Temperature Range
    -40 to + 165 °F °F
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE Composite
  • Radial Dynamic Load Capacity
    88 kN
  • Radial Static Load Capacity
    143 kN
  • Series
    GAC
  • Type Of Bearing
    Angular Contact
  • UPC_NO
    7316577106681
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)